48000W 480V Unit Heater, 3-Ph, Beige

Item #: 167536

Cat #: P3PUH48CA1

UPC: 686334688789

Sign In or Register to view pricing and more.
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334688789, P3PUH48CA1

Specifications

Volts AC: 480
Color: Beige
Wattage: 48 kW
Standards: California Proposition 65
Volts AC: 480
Wattage: 48 kW
Color: Beige
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)