30 Amp Flush Mount Receptacle, 277V, 7-30R, Grounding

Item #: 167533

Cat #: 9730-A

UPC: 078477820261

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 277 Volt, NEMA 7-30r, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black

Overview

30 Amp, 277 Volt, NEMA 7-30r, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black
30 Amp, 277 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Black
Also known as: 078477820261, 9730-A

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 277
Color: Black
Amps: 30
NEMA Configuration: 7-30R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 277
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 7-30R

Customer Reviews

No reviews for this product
(0)