Wireway, Type 1, Screw Cover, 6" x 6" x 18", Steel, Gray, No KOs

Item #: 16753

Cat #: F66T118GVP

UPC: 783510358990

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Also known as: 783510358990, F66T118GVP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 18 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Width: 6 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)