Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup

Item #: 167529

Cat #: 21006406

UPC: 047871001200

Documents & Guides
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
The Kidde KN-COB-IC is an essential device to help warn you and your family of dangerous carbon monoxide levels in your home. This unit is interconnectable to other Kidde devices such as smoke alarms and heat detectors on one wiring network, making your home a safer place for your family. The 9V battery backup provides continuous monitoring of carbon monoxide levels even during a power failure. The KN-COB-IC includes a smart interconnect system. This system enables the unit to alarm in a carbon monoxide pattern and sound a different pattern when interconnected to a Kidde smoke alarm that is in alarm mode.
Also known as: 047871001200, 21006406

Specifications

Diameter: 5 3/4 in
Depth: 1.800 in
Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Diameter: 5 3/4 in
Volts AC: 120
Color: White
Depth: 1.800 in
Mounting: Surface
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)