Pull Slick™ Rope

Item #: 1675006

Cat #: PS916-900

UPC: 617209995701

Documents & Guides
Pull Slick™ Rope, Diameter: 9/16", Length: 900', Strength: 39K lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull Slick™ Rope, Diameter: 9/16", Length: 900', Strength: 39K lbs
Avoid costly wire pulling breaks with high-performance synthetic fiber wire pulling rope.
Also known as: 617209995701, PS916-900

Specifications

Diameter: 9/16 in
Length: 900 ft
Type: Pull Rope
Diameter: 9/16 in
Type: Pull Rope
Length: 900 ft

Customer Reviews

No reviews for this product
(0)