120/208 Volt, Connector, Blue

Item #: 1674959
Cat #: 530C9WLEV
UPC: 078477921098
Sign In or Register to view pricing and more.
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Also known as: 078477921098, 530C9WLEV

Specifications

Color: Blue
Volts AC: 120, 208
Type: Connector
Amps: 30
Color: Blue
Type: Connector
Volts AC: 120, 208
Amps: 30

Customer Reviews

No reviews for this product
(0)