HD Cable Tie, 250lb, 22.3", Black, 25PK

Item #: 1674766

Cat #: 111-00925

UPC: 089306289029

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66UV, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66UV, Black, 25/pkg
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306289029, 111-00925

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Nylon
Length: 22.300 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Black
Length: 22.300 in

Customer Reviews

No reviews for this product
(0)