Romex® Wire Stripper 12/14

Item #: 1674590

Cat #: 65172140

UPC: 032886718656

Documents & Guides
Romex® Wire Stripper 12/14, 6.5" Height, 2.38" Length, 1.63" Width, 0.4 lbs Weight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Romex® Wire Stripper 12/14, 6.5" Height, 2.38" Length, 1.63" Width, 0.4 lbs Weight
Southwire’s NEW patent pending Romex ® BOXJaw ™ Wire Stripper is designed to safely strip wire faster and more efficiently than traditional wire strippers. Its 90° angled head allows for stripping wire flush against electrical boxes and is a safer alternative to stripping in hard to reach spaces with a knife or standard wire stripper. The BOXJaw ™ provides labor savings with its shearing, cutting, looping, and wire stripping functions all combined into one tool!
Also known as: 032886718656, 65172140

Specifications

Height: 6.5 in
Length: 2.38 in
Standards: California Proposition 65
Width: 1.630 in
Height: 6.5 in
Standards: California Proposition 65
Length: 2.38 in
Width: 1.630 in

Customer Reviews

No reviews for this product
(0)