Almond Range Hood

Item #: 167451

Cat #: 403008

UPC: 026715010837

Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Also known as: 026715010837, 403008

Specifications

Width: 30 in
Volts AC: 120
CFM: 160
Color: Almond
Sones: 6.500
Width: 30 in
CFM: 160
Sones: 6.500
Volts AC: 120
Color: Almond

Customer Reviews

No reviews for this product
(0)