Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 1674387

Cat #: DK2350

UPC: 786679044063

Sign In or Register to view pricing and more.
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 350 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 350 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679044063, DK2350

Specifications

Amps: 350
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Amps: 350
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)