Crimping Tool

Item #: 167437

Cat #: K2-1BGL

UPC: 783310026327

Sign In or Register to view pricing and more.
Crimping Tool, K-Series, Length: 12.8", Capacity: 22-6 AWG

Overview

Crimping Tool, K-Series, Length: 12.8", Capacity: 22-6 AWG
For non-insulated terminals Includes ratchet mechanismwhich releases only after full crimp cycle is completed
Also known as: 783310026327, K2-1BGL

Specifications

Gauge: 10, 18, 12, 14, 22, 6, 16, 8
Type: Crimper
Length: 12.80 in
Gauge: 10, 18, 12, 14, 22, 6, 16, 8
Length: 12.80 in
Type: Crimper

Customer Reviews

No reviews for this product
(0)