Telephone Cabinet, 18" x 18" x 4", Surface Mount

Item #: 167427

Cat #: ATC18184S

UPC: 783510427894

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Surface Mount, Size/Dims: 18" x 18" x 4", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Size/Dims: 18" x 18" x 4", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510427894, ATC18184S

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)