This product may not be available in all locations.
![MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod En MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod En](https://rexel-cdn.com/products/8834bf4ffe689a0c77215e1d4d187e91f3fb6820-largelarge.jpg?i=400B81FD-839D-4B8B-89B7-D44127EE7CD1&f=420)
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod En
Item #: 1673969
Cat #: MPAI-A3076SM12A
UPC: 884951274143
Sign In or Register to view pricing and more.
Documents & Guides
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End,76.2mm (3.0 in.), 230 Volt AC, 1024 SIN/COS Multi-turn ABS Encoder (76mm Stroke Length), No Brake
Overview
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End,76.2mm (3.0 in.), 230 Volt AC, 1024 SIN/COS Multi-turn ABS Encoder (76mm Stroke Length), No Brake
A cost-effective alternative to hydraulic solutions. Bulletin MPAI MP-Series™ heavy-duty electric cylinders from Allen-Bradley® are lightweight, compact, high-force actuators. With precise, multi-point positioning, these ready-to-install, energy-efficient electric cylinders offer flexibility. Catalog item MPAI-A3076SM12A is an MP-Series heavy-duty electric cylinder from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951274143, MPAI-A3076SM12A
Specifications
Volts AC: | 230 |
Length: | 76 mm |
Type: | Heavy Duty Cylinder |
Volts AC: | 230 |
Type: | Heavy Duty Cylinder |
Length: | 76 mm |
Customer Reviews
No reviews for this product
(0)