![Generator, Standby, 60kW, 3PH, 120/208VAC, 260/277A, Liquid Cooled, Commercial Generator, Standby, 60kW, 3PH, 120/208VAC, 260/277A, Liquid Cooled, Commercial](https://rexel-cdn.com/products/genrg04845anaximage.jpg?i=EBDE297B-7FDF-4174-8F16-D609AE378444&f=420)
Generator, Standby, 60kW, 3PH, 120/208VAC, 260/277A, Liquid Cooled, Commercial
Item #: 1673900
Cat #: RG08045GNAX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, 60 kW, 3-Phase, 120/208 Volt AC,260/277 Amp, Liquid Cooled, 45 kVA, Commercial, RG Series
Overview
Generator, Standby, 60 kW, 3-Phase, 120/208 Volt AC,260/277 Amp, Liquid Cooled, 45 kVA, Commercial, RG Series
Looking to back up your entire home, or more items than usual? Consider the Protector gaseous automatic backup generator line. These units powers essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption.
Also known as: RG08045GNAX
Specifications
Phase: | 3 |
Type: | Liquid Cooled |
Volts AC: | 120, 208 |
Amps: | 260, 277 |
Mounting: | Pad |
IP/NEMA Rating: | NEMA 3R |
Wattage: | 60 kW |
Phase: | 3 |
Volts AC: | 120, 208 |
Mounting: | Pad |
Wattage: | 60 kW |
Type: | Liquid Cooled |
Amps: | 260, 277 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)