This product has been discontinued.
3
more
![Laser Line Bubble Level Laser Line Bubble Level](https://rexel-cdn.com/products/lbl100.jpg?i=7B97877D-6855-4A6A-B451-79448A30CC32&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Laser Line Bubble Level, Cast Aluminum, (3) AAA Batteries, Laser Wavelength: 630 - 670nm, Number of Beams: 1
Overview
Laser Line Bubble Level, Cast Aluminum, (3) AAA Batteries, Laser Wavelength: 630 - 670nm, Number of Beams: 1
The Klein Tools Laser Line Bubble Level LBL100 projects a horizontal laser line and spot parallel to the base of the level up to 75-Foot (22.9 m). Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong rare earth magnetic base of the level attaches to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour of pipe and conduit. Includes a leveling stand for manual leveling on uneven surfaces.
Also known as: 092644692093, LBL100
Specifications
Type: | Laser Level |
Standards: | California Proposition 65 |
Type: | Laser Level |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)