24" Pipe Wrench

Item #: 167378

Cat #: 31105

UPC: 095691311054

Documents & Guides
Pipe Wrench; Straight; Size: 24 In; Handle Material: Aluminum; Pipe Capacity: 3 In; Weight: 6 Lb
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Wrench; Straight; Size: 24 In; Handle Material: Aluminum; Pipe Capacity: 3 In; Weight: 6 Lb
Also known as: 095691311054, 31105

Specifications

Type: Pipe Type, Wrench, Straight
Size: 24
Material: Aluminum
Type: Pipe Type, Wrench, Straight
Material: Aluminum
Size: 24

Customer Reviews

No reviews for this product
(0)