Wedge Clip, 0.16"–0.35", Black

Item #: 1673621

Cat #: 151-01566

UPC: 089306409595

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Clip, 0.16"–0.35" Panel Thickness, PA66HSGF, Black

Overview

Wedge Clip, 0.16"–0.35" Panel Thickness, PA66HSGF, Black
The Wedge Clip, paired with any HellermannTyton heavy duty Cable Tie, routes cables along a frame or rail in vertical or horizontal applications. A robust design and durable materials make it ideal for extreme-duty applications. The integrated wedge mechanism slides along a stepped grade until snug against the mounting surface. Inside the clip is a 3M™ VHB™ (Very High Bond) adhesive pad, which actually builds strength over time. This holds the clip to the work surface instantly, enabling installers to place it into position without worrying about it falling off prior to fastening. The combination of adhesive and the clip’s vice-like compression result in incredible extraction force without the need to drill holes. The Wedge Clip is offered in three sizes.
Also known as: 089306409595, 151-01566

Specifications

Color: Black
Material: Polyamide
Mounting: Adhesive
Color: Black
Mounting: Adhesive
Material: Polyamide

Customer Reviews

No reviews for this product
(0)