31W T8 U-Bend Fluorescent Lamp, 50K

Item #: 1673505

Cat #: S8459

UPC: 045923084591

Sign In or Register to view pricing and more.
31 Watt; T8; U-Bend Fluorescent; 5000K Natural Light; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

31 Watt; T8; U-Bend Fluorescent; 5000K Natural Light; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084591, S8459

Specifications

Shape: T8 (U-Bend)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 31
Lumens: 2700
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2700
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 31
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)