
3/4 IN EXP FTG
Item #: 16735
Cat #: AX-75
UPC: 783126023039
Documents & Guides
OZ-Gedney Type AX Expansion Fitting, Trade Size: 3/4 IN, 2-1/4 IN Outside Diameter, Length: 6-3/8 IN, Flexibility: RMC And IMC, Malleable Or Ductile Iron, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type AX Expansion Fitting, Trade Size: 3/4 IN, 2-1/4 IN Outside Diameter, Length: 6-3/8 IN, Flexibility: RMC And IMC, Malleable Or Ductile Iron, Third Party Certification: UL File Number E-11853 Per NEC 250.98, CSA 11584, Applicable Third
Also known as: 783126023039, AX-75
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Length: | 6 3/8 in |
Material: | Malleable Iron |
Length: | 6 3/8 in |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)