Breaker Enclosure, H-J Frame, 15-250A, Stainless Steel, NEMA 4/4X

Item #: 167271

Cat #: J250DS

UPC: 785901507598

Breaker Enclosure, H - J Frame, 15 - 250 Amp, Stainless Steel, NEMA 4/4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker Enclosure, H - J Frame, 15 - 250 Amp, Stainless Steel, NEMA 4/4X
Also known as: 785901507598, J250DS

Specifications

Poles: 3
Amps: 250
Mounting: Surface
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 5
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 5

Customer Reviews

No reviews for this product
(0)