Locking Single Recept

Item #: 167263

Cat #: 2830

UPC: 078477077221

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, - Black

Overview

30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, - Black
30-Amp, 347/600 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black
Also known as: 078477077221, 2830

Specifications

Type: Locking, Receptacle, Single Receptacle
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 347, 600
NEMA Configuration: L5-30R
Type: Locking, Receptacle, Single Receptacle
Color: Black
Volts AC: 347, 600
Mounting: Flush
Amps: 30
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)