
Portable Cord, SO, 6/5 AWG, Black, 250'
Item #: 167226
Cat #: SO65BLK250RL
UPC: 980130419258
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SO, 6/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Overview
Portable Cord, SO, 6/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: 980130419258, SO65BLK250RL
Specifications
Conductors: | 5 |
Length: | 250 ft |
Color: | Black |
Gauge: | 6 |
Conductors: | 5 |
Color: | Black |
Length: | 250 ft |
Gauge: | 6 |
Customer Reviews
No reviews for this product
(0)