Has Been Replaced By Nutone AN80L

Item #: 167210

Cat #: HD80LNT

UPC: 784891951091

Documents & Guides
Ceiling Fan with Light, Heavy Duty, CFM: 80, Sones: 2.5, Duct Size: 4", 100W Max Bulb (incandescent), Color: White. Has Been Replaced By Nutone AN80L
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan with Light, Heavy Duty, CFM: 80, Sones: 2.5, Duct Size: 4", 100W Max Bulb (incandescent), Color: White. Has Been Replaced By Nutone AN80L
These products are named Heavy Duty for good reason. They're built tough to last in those punishing applications that are just too much for typical residential products. And a broad spectrum of AMCA and HVI certified performance ratings means there's an HD Series Fan or Fan/Light that's just right for your next light-commercial or institutional application.
Also known as: 784891951091, HD80LNT

Specifications

CFM: 80
Color: White
Sones: 2.500
CFM: 80
Sones: 2.500
Color: White

Customer Reviews

1 Overall
(1)
1/5
Denny P - Santa Rosa on 07/19/2014
Noisy
This is an easy to install Fan/Light. If you like an annoyingly noisy fan, this Fan/Light is for you! I purchased two of these Fan/Lights and both have unbalanced fans. Just as you attach the light kit and shroud, the vibration will drive you right out of the bathroom. I recommend spending extra money for a Panasonic.