LEV IEC Pin & Sleeve Mechanical Interlock, 30A/240V
Item #: 1671940
Cat #: 430MI9WLEV
UPC: 078477251454
Sign In or Register to view pricing and more.
Documents & Guides
LEV Series IEC Pin & Sleeve Mechanical Interlock, 30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Non-Fused - Blue
Overview
LEV Series IEC Pin & Sleeve Mechanical Interlock, 30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Non-Fused - Blue
LEV Series IEC Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity: Bottom hinged cover design makes installation and maintenance quicker and easier Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive IP68 for long-term submersion NSF certified sanitary design trusted for use in food & beverage facilities
Also known as: 078477251454, 430MI9WLEV
Specifications
Amps: | 30 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)