LED Undercabinet, 12", 5 Watt, 360 Lumen, Multi CCT, 120V

Item #: 1671785

Cat #: EU-LED-12-450L-DIMTR-120-30K/35K/40K-WH

UPC: 848070099285

Documents & Guides
LED Undercabinet Fixture, 12 Inch, 5 Watt, 360 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 12 Inch, 5 Watt, 360 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099285, EU-LED-12-450L-DIMTR-120-30K/35K/40K-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 5
Volts AC: 120
Length: 12 in
Lumens: 360
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 360
Light Technology: LED
Wattage: 5
Length: 12 in
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)