Meter Pack

Item #: 1671704

Cat #: 1MP4124RC

UPC: 782114990162

Sign In or Register to view pricing and more.
Meter Pack, Ring Style Meter Socket Covers, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresplug-on Type Main Tenant Circuit Breaker

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresplug-on Type Main Tenant Circuit Breaker
Also known as: 782114990162, 1MP4124RC

Specifications

Sockets: 4
Material: Copper
IP/NEMA Rating: NEMA 3R
Sockets: 4
IP/NEMA Rating: NEMA 3R
Material: Copper

Customer Reviews

No reviews for this product
(0)