Cable Tie, #10 Screw Mount, Black, 50lb Tensile, 8.5"

Item #: 1671597

Cat #: T50MR0M4

UPC: 089306085898

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, #10 Screw Mount, Black, 50 Pound Tensile Strength, 8.5 Inch, Package Quantity: 1000.

Overview

Cable Tie, #10 Screw Mount, Black, 50 Pound Tensile Strength, 8.5 Inch, Package Quantity: 1000.
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306085898, T50MR0M4, Solar Tie

Specifications

Length: 8.5 in
Width: 0.180 in
Color: Black
Weight Capacity: 120 lbs
Mounting: # 10 Screw
Package Type: Bag
Length: 8.5 in
Color: Black
Mounting: # 10 Screw
Width: 0.180 in
Weight Capacity: 120 lbs
Package Type: Bag

Customer Reviews

No reviews for this product
(0)