5-Light Chandelier, 100W, A19, 120V, Heirloom Bronze Finish

Item #: 167120

Cat #: 35940-782

UPC: 785652020322

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652020322, 35940-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: 5-Light, Chandelier
Material: Steel
Diameter: 20 1/2 in
Color: Heirloom Bronze
Wattage: 100
Type: 5-Light, Chandelier
Diameter: 20 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)