2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Item #:
167116
Cat #:
44940-962
UPC:
785652020216
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location
Overview
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020216, 44940-962
Specifications
Type: | 2-Light, Wall/Bath |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Type: | 2-Light, Wall/Bath |
Wattage: | 100 |
Color: | Brushed Nickel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)