4' 10W T8 LED Lamp, 41K

Item #: 1671097

Cat #: LED10T8L48FG841SUBG9

UPC: 046135406973

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 10 Watt, 1600 Lumen, 4100K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40697*

Overview

LED Lamp, T8, 4 Foot, 10 Watt, 1600 Lumen, 4100K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40697*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.
Also known as: 046135406973, LED10T8L48FG841SUBG9

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 10
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)