BRA PS-125-2-WT 2.000 IN W X 0.235

Item #: 167109

Cat #: PS-125-2-WT

UPC: 662820326014

Sign In or Register to view pricing and more.
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/

Overview

Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820326014, PS-125-2-WT

Specifications

Material: Polyolefin
Type: Wire Marker, Sleeve
Color: White
Standards: California Proposition 65
Material: Polyolefin
Color: White
Type: Wire Marker, Sleeve
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)