OSP Broadband Category 5e, 24 AWG - 4 Pair, Black, 5000'

Item #: 167078

Cat #: 04-003-58

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OSP Broadband Category 5e, 24 AWG - 4 Pair, Black, Unshielded, 5000' Plywood Reel

Overview

OSP Broadband Category 5e, 24 AWG - 4 Pair, Black, Unshielded, 5000' Plywood Reel
Also known as: 04-003-58

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length, 5000 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: Black
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length, 5000 ft

Customer Reviews

No reviews for this product
(0)