Breaker, DIN Rail Mount, Residual Current Device, 40A, 30mA, 110VAC, 2P

Item #: 1670606

Cat #: F202A-40/0.03-110V

UPC: 012542343231

Documents & Guides
Breaker, DIN Rail Mount, Residual Current Device, 40 Amp, 30 mA, 110 Volt AC, 2-Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, DIN Rail Mount, Residual Current Device, 40 Amp, 30 mA, 110 Volt AC, 2-Pole
The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.
Also known as: 012542343231, F202A-40/0.03-110V

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 40, 0.030
Volts AC: 110
Poles: 2
Amps: 40, 0.030
Mounting: DIN Rail
Volts AC: 110

Customer Reviews

No reviews for this product
(0)