Load center, Main Lug, 200A, 120/208/240VAC, 3P, 18/36, NEMA 1

Item #: 167047

Cat #: 3BR1836L200

UPC: 786676442053

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442053, 3BR1836L200, beep beep

Specifications

Amps: 200
Phase: 3
Mounting: Flush, Surface
Circuits: 36
IP/NEMA Rating: NEMA 1
Type: Main Lug
Volts AC: 240, 120/208Y
Family / Style: BR
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y
Phase: 3
Circuits: 36
Type: Main Lug
Family / Style: BR

Customer Reviews

No reviews for this product
(0)