Eyeball Trim, 4", Black Ring/Trim

Item #: 167044

Cat #: B403BK

UPC: 847801004222

Sign In or Register to view pricing and more.
Documents & Guides
Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Black Ring/Trim (Pictured: White Ring/Trim)

Overview

Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Black Ring/Trim (Pictured: White Ring/Trim)
Also known as: 847801004222, B403BK

Specifications

Type: Eyeball Trim
Color: Black
Diameter: 4 in
Angle: 30°
Type: Eyeball Trim
Diameter: 4 in
Color: Black
Angle: 30°

Customer Reviews

No reviews for this product
(0)