12 Fiber Cable, Armored, Plenum, 50 UM, Multimode, Aqua

Item #: 1670401
Cat #: 61337-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 Fiber Optic Cable, Aluminum Interlock Armored Tight Buffered, Plenum, 50 UM, OM3, Multimode, Aqua

Overview

12 Fiber Optic Cable, Aluminum Interlock Armored Tight Buffered, Plenum, 50 UM, OM3, Multimode, Aqua
Armored Tight Buffered is flexible and easy to handle. Light-weight aluminum interlock armor is standard. This design eliminates the need for inner duct or conduit and the cost associated with the installation of either. Ideal intra-building cable solution, our armored tight buffered cables are both RoHS 2 and REACH compliant. The 900um buffered design allows for easy termination and each fiber is color coded for quick identification. All multimode and singlemode cables (except OM1) utilize bend-insensitive optical fibers. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA.  
Also known as: 61337-12

Specifications

Color: Aqua
Color: Aqua

Customer Reviews

No reviews for this product
(0)