LED Round High Bay, 40K

Item #: 1669903

Cat #: UHB-12-UNV-L840-CD-U

UPC: 080083885862

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 99 Watt, 120/277V, 12000 Lumens, Color Temperature: 4000K, 0-10V Dimming, 6ft Cords, Hook And 1/2" Threaded Hub Mounting

Overview

LED Round High Bay, 99 Watt, 120/277V, 12000 Lumens, Color Temperature: 4000K, 0-10V Dimming, 6ft Cords, Hook And 1/2" Threaded Hub Mounting
We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems. We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083885862, UHB-12-UNV-L840-CD-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 12000
Shape: Round
Wattage: 99
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: Round
Light Technology: LED
Lumens: 12000
Wattage: 99
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)