FS SS Enclosure, 1D/DA, 4X, 74x24x20

Item #: 1669599

Cat #: FS180656DHP0

UPC: 783510271169

Documents & Guides
FS66S Global Free-Standing Enclosure, One-Door, Dual-Access, Heavy-Duty with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.97" x 24.32" x 20.26"
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS66S Global Free-Standing Enclosure, One-Door, Dual-Access, Heavy-Duty with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.97" x 24.32" x 20.26"
These enclosures are used in harsh industrial environments to house large components such as motor starters, drives, contactors and PLCs as well as a wide range of other electrical and electric equipment. A modular interior rail system (ProLine) provides an extensive range of mounting options. Whether your application calls for rack mounting, panel mounting or grid system mounting, a combination of ProLine components can deliver the right solution for ultimate equipment mounting flexibility and convenience. The FS66S enclosures are used extensively in oil and gas, water/wastewater, petrochemical and power plant environments and offer a perfect solution to outdoor DCS applications.
Also known as: 783510271169, FS180656DHP0

Specifications

IP/NEMA Rating: IP66, NEMA 12
Finish: Brushed #4
Material: StainlessSteel 316L
Height: 73.970 in
Width: 24.320 in
Depth: 20.260 in
IP/NEMA Rating: IP66, NEMA 12
Material: StainlessSteel 316L
Width: 24.320 in
Finish: Brushed #4
Height: 73.970 in
Depth: 20.260 in

Customer Reviews

No reviews for this product
(0)