WOOD 00-4984 GROMMET-962D- F3 .812

Item #: 1669257

Cat #: 00-4984

UPC: 786788027025

Sign In or Register to view pricing and more.
Documents & Guides
WOOD 00-4984 GROMMET-962D- F3

Overview

WOOD 00-4984 GROMMET-962D- F3
Also known as: 786788027025, 00-4984

Specifications

Width: 2 1/4 in
Height: 3 13/16 in
Depth: 3 in
Material: Polyester
Gangs: 1
Color: Beige, Tan
Mounting: Nail On
Width: 2 1/4 in
Depth: 3 in
Gangs: 1
Mounting: Nail On
Height: 3 13/16 in
Material: Polyester
Color: Beige, Tan

Customer Reviews

No reviews for this product
(0)