LED Module, Retrofit, 6", 14W, 120V

Item #: 166908

Cat #: RL630-14W-120V-DIM-FL-30K-W-WH

UPC:

Documents & Guides
LED Module, Retrofit, 6", 14 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 600, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor
Sign In or Register to view pricing and more.

Overview

LED Module, Retrofit, 6", 14 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 600, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor
Also known as: RL630-14W-120V-DIM-FL-30K-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)