1 T or 2 90° Bend Kit, 2" Deep Radius

Item #: 1668926

Cat #: RADT90KIT2GC

UPC: 800388018679

Sign In or Register to view pricing and more.
Documents & Guides
1 T or 2 90° Bend Kit, 2" Deep Radius

Overview

1 T or 2 90° Bend Kit, 2" Deep Radius
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388018679, RADT90KIT2GC

Specifications

Material: Steel
Width: 13.25 in
Height: 2.750 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 2.750 in
Width: 13.25 in
Finish: Hot Dipped Galvanized

Customer Reviews

No reviews for this product
(0)