Drive, PowerFlex 40P, 480VAC, 3PH, 6.0A, 2.2KW, 3.0HP, No Filter

Item #: 16688

Cat #: 22D-D6P0N104

UPC: 820919654176

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 6.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 6.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter
Our PowerFlex® 40P AC Drives provide closed-loop control with an option for Category 3 Safe Torque-off in a compact and cost-effective design. This drive is designed to meet global OEM and end-user demands for flexibility, space savings and ease of use. It is a cost-effective solution for speed or basic position control of applications such as diverters, smart conveyors, packaging machines, and fiber-spinning machines.
Also known as: 820919654176, 22D-D6P0N104

Specifications

Amps: 6
Phase: 3
Volts AC: 480
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200
Amps: 6
Volts AC: 480
Type: Variable Frequency Drive
Wattage: 2.200
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)