MCAP, Aluminum Armor, 10/2 w/Ground, Solid, 250' Coil

Item #: 166840

Cat #: MCAPAL102SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 10 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC - MCAP, 10 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Also known as: MCAPAL102SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Color: Black/White
Volts AC: 600
Package Type: Coil
Length: 250 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)