Comb. Wallplate, 2-Gang, Blank/Decora, Nylon, Lt Almond, Standard

Item #: 16682

Cat #: 80708-T

UPC: 078477277201

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Light Almond.

Overview

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Light Almond.
2-Gang 1-Blank, Decora/GFCI Device Combination Wallplate, Standard Size, Light Almond
Also known as: 078477277201, 80708-T

Specifications

Type: Combination Plate, Blank Plate, GFCI, Decora
Color: Light Almond
Mounting: Strap
Gangs: 2
Size: Standard
Material: Nylon
Type: Combination Plate, Blank Plate, GFCI, Decora
Mounting: Strap
Size: Standard
Color: Light Almond
Gangs: 2
Material: Nylon

Customer Reviews

No reviews for this product
(0)