Drive, Adjustable Frequency, 11A, Frame 2, 7.5HP, 480VAC

Item #: 166793

Cat #: 20F11GD011AA0NNNNN

UPC: 884951164406

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 11 Amp, Frame 2, 7.5 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 11 Amp, Frame 2, 7.5 Horse Power, 480 Volt AC
Also known as: 884951164406, 20F11GD011AA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Amps: 11
Size: 2
Horsepower: 7.500
Phase: 3
Amps: 11
Horsepower: 7.500
Type: General Purpose, Drive
Size: 2

Customer Reviews

No reviews for this product
(0)