BLM CECP4106T 20HP 3540RPM 3P

Item #: 1667725

Cat #: CECP4106T

UPC: 781568603529

Sign In or Register to view pricing and more.
Documents & Guides
BLM CECP4106T 20HP 3540RPM 3P

Overview

BLM CECP4106T 20HP 3540RPM 3P
Also known as: 781568603529, CECP4106T

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20

Customer Reviews

No reviews for this product
(0)