Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 1667510

Cat #: PLF1MA-M4Y

UPC: 074983445868

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, yellow, bulk package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, yellow, bulk package.
Also known as: 074983445868, PLF1MA-M4Y

Specifications

Material: Nylon
Length: 5.100 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 5.100 in

Customer Reviews

No reviews for this product
(0)