30W LED HID Replacement Lamp, 50K

Item #: 1667471

Cat #: S39750

UPC: 045923397509

Documents & Guides
30 Watt LED HID Replacement; 5000K; Medium Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Watt LED HID Replacement; 5000K; Medium Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt
Satco's S39750 30-watt, HID replacement LED lamp offers natural light and an adjustable beam spread. Suitable for outdoor pole lamps, this high lumen lamp with a medium base provides superior illumination. This energy efficient LED lamp delivers 50,000 hours of natural light.
Also known as: 045923397509, S39750

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 30
Material: Thermoplastic, Steel, Aluminum
Lumens: 4200
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Medium Screw (E26)
Wattage: 30
Lumens: 4200
Volts AC: 100 - 277
Dimmable: No
Color Temperature: 5000 (Bright White)
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)