This product may not be available in all locations.
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 1.0" nylon roller, 0.625"es wide
Item #:
166743
Cat #:
9007HA23
UPC:
785901753018
Sign In or Register to view pricing and more.
Documents & Guides
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 1.0 inch nylon roller, 0.625 inches wide
Overview
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 1.0 inch nylon roller, 0.625 inches wide
These industrial heavy duty limit switches are applied in almost any environments. This adjustable limit switch lever arm is used on any of the 9007C rotary head limit switches. This lever arm is adjustable from 0.875 inches to 4 inches long. machine tool and similar industries. T This lever arm has a nylon roller. The lever arm roller is 1.00 inch in diameter and 0.625 inch wide. This roller lever has spring return operator, made of cast zinc. Its dimensions are 25.4mm (diameter) x 16mm (width). The lever length is 101.6mm. It weighs 0.05kg. It is associated with complete products such as 9007C and 9007AW. The associated heads are 9007N, 9007T10, 9007B, 9007T5, 9007A and 9007C. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901753018, 9007HA23
Specifications
Type: | Lever Arm, Limit Switch, Adjustable |
Length: | 4 in, 0.808 in |
Material: | Nylon |
Width: | 0.630 in |
Standards: | California Proposition 65 |
Type: | Lever Arm, Limit Switch, Adjustable |
Material: | Nylon |
Standards: | California Proposition 65 |
Length: | 4 in, 0.808 in |
Width: | 0.630 in |
Customer Reviews
No reviews for this product
(0)