Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, 100/PK

Item #: 16674

Cat #: ABM112-AT-C0

UPC: 074983281138

Sign In or Register to view pricing and more.
Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, for Miniature, Intermediate & Standard Ties, High Temp, 100/PK

Overview

Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, for Miniature, Intermediate & Standard Ties, High Temp, 100/PK
Panduit’s ABM112-AT-C0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1.12" x 1.12" (28.6mm x 28.6mm), supplied in strips of 2, are black in color and come in packages of 100.
Also known as: 074983281138, ABM112-AT-C0

Specifications

Color: Black
Width: 1.120 in
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1.120 in
Color: Black
Mounting: Adhesive, # 6 Screw
Length: 1.120 in
Width: 1.120 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)